Price: $113.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Proto® Satin Combination Wrench 1-1/8" - 12 Point
Satin finish provides corrosion resistance and a slip resistant grip. 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners. Anti-Slip Design (ASD) open end. Fractional sizes 11/32" and smaller and sizes 1-5/16" and larger do not have the ASD feature. Box ends incorporate the TorquePlus™ system.
Weights & Dimensions
- Opening Size 1-1/8 IN (2.86 cm)
- Opening Size Range 1-1/16" to 1-1/4"
- Length 15-7/8 IN (40.32 cm)
- Overall Length Range 11-1/64" to 17"
- Size 1-1/8 IN (2.86 cm)
- Weight 0.22 lb LBS
Product Details
- Head Angle 15° Open Side
- Measuring System SAE (Fractional)
- Offset Angle 15° Box Side
- Handle Type Oval
- Opening Type Open/Box
- Socket/Wrench Points 12
- Type Combination Wrench
- Brand Proto
- Impact Approved No
- Ratcheting No
- Manufacturers Part Number J1236ASD
- Color Family Silver
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Proto J1236ASD 1-1/8" 12-Point Satin Combination Wrench
$113.95
- Product Information
- Customer Review
- Product Q&A
- Accessories