Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Bonar Plastics

Model # :WBB2308841

MPN #: 1028507M86301

Bonar Plastics Sani-Box Container, 48"L x 40"W x 31"H, 1500 lb. Capacity, Blue

Product Description
Maximize sanitary food handling practices at your plant with the industry's most hygienic bulk container design. SANI-BOX® eliminates the sidewall seams, gaps, holes and other bacteria traps associated with other plastic bulk boxes. And now SANI-BOX® is the only bulk box on the market with a self-draining bottom to ensure any leftover interior residue drains completely without having to tilt, tip or dump the container during the cleaning process. Best of all, SANI-BOX® comes equipped with an impact resistant double wall HDPE construction that delivers the industry's highest useful-life-to-cost-ratio. tacks with or without a lid

Features:
  • Food grade resins and color pigmentation FDA compliant
  • Flat sloped bottom bin insures complete drainage without additional labor
  • Includes 2" screw in cap drain
  • One piece seamless construction for easy cleaning
  • Molded with impact resistant HDPE poly resin
  • Extra thick corners and base resist impact and wear
  • Open stack alignment lugs for secure stacking without or without a lid
  • Nestable three empty containers in the space of two
  • Stackable 6-high with or without a lid. (Lid sold separately)
  • Nine leg base
  • Stacks with similar styled containers




PRICE
$1,479.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
1479.00
Buy 11 units - 24 units
1409.00Save $70.00 (5%)
Buy 25+ units
1359.00Save $120.00 (8%)
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width40 in
Height31 in
Size (L x W x H)48 x 40 x 31 in
Inside Length43 in
Inside Width34-3/4 in
Inside Height24-3/4 in
Weight Capacity1500 lbs
Weight115 lbs

Product Details

Assembly RequiredNo
MaterialHigh Density Polyethylene
Wall TypeDouble
Manufacturers Part Number1028507M86301
BrandBonar Plastics
Number of StacksUp to 6 High
TypeFDA Approved Bulk Container
ColorBlue
Fork Entry4-Way
LidNo
Capacity24 ft³
Casters IncludedNo
Package Quantity1
Stack and/or NestStack
Base TypeMolded-In Base

Compliance & Certifications

CertificationsFDA Compliant