Take 15% off your entire order!

Offer applied at checkout

Alegacy 156SP - Salt & Pepper Shaker, 3 Oz. Mushroom Shaped Top

Alegacy 156SP - Salt & Pepper Shaker, 3 Oz. Mushroom Shaped Top

Item #: WBB344153

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $148.95

Quantity

Customers Also Viewed

Alegacy 77SP - 1 Oz. Bullet Salt & Pepper Shaker

Alegacy 77SP - 1 Oz. Bullet Salt & Pepper Shaker

Alegacy 157SP - 3 Oz. Barrel Salt & Pepper Shaker

Alegacy 157SP - 3 Oz. Barrel Salt & Pepper Shaker

Alegacy 55SP - Plastic Sugar Shaker, Center Hole - Pkg Qty 2

Alegacy 55SP - Plastic Sugar Shaker, Center Hole - Pkg Qty 2

Alegacy 57SP - Sugar Shaker, Plastic, Side Flap, 12 Oz. - Pkg Qty 2

Alegacy 57SP - Sugar Shaker, Plastic, Side Flap, 12 Oz. - Pkg Qty 2

Alegacy 55S - Sugar Shaker, Center Hole - Pkg Qty 2

Alegacy 55S - Sugar Shaker, Center Hole - Pkg Qty 2

American Metalcraft LWUS6 - Riser Stand Set, Black Wrought Iron

American Metalcraft LWUS6 - Riser Stand Set, Black Wrought Iron

American Metalcraft PNS13 - Salt & Pepper Shaker, 1 Oz., Glass Base, W/Mushroom Top

American Metalcraft PNS13 - Salt & Pepper Shaker, 1 Oz., Glass Base, W/Mushroom Top

American Metalcraft PKR20 - Pizza Cutter, 20" x 4-3/4" Blade, 21-1/2"L, Full Rocker Style

American Metalcraft PKR20 - Pizza Cutter, 20" x 4-3/4" Blade, 21-1/2"L, Full Rocker Style

American Metalcraft MP1222 - Pizza Peel, 12 x 14, 22"L, Pressed Wood

American Metalcraft MP1222 - Pizza Peel, 12 x 14, 22"L, Pressed Wood

S&P Shaker-3 oz. (6 dz. Per Case)

Weights & Dimensions

  • Height 4-5/8 IN (11.75 cm)

Product Details

  • Package Quantity 72/Pack
  • Brand Alegacy
  • Description Salt and Pepper Shakers

  • Material Glass
  • Style Salt & Pepper Shaker Set
  • Manufacturers Part Number 156SP
  • Capacity 3 OZ
  • Shape Mushroom Top
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy 156SP - Salt & Pepper Shaker, 3 Oz. Mushroom Shaped Top

Alegacy 156SP - Salt & Pepper Shaker, 3 Oz. Mushroom Shaped Top

Item #: WBB344153

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant