SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 4312560 - Salsa Dish 6 Oz., Cobalt Blue - Pkg Qty 48

Carlisle 4312560 - Salsa Dish 6 Oz., Cobalt Blue - Pkg Qty 48

Item #: WBB624445

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$2.12 ea.

Price: $101.76 / Pkg of 48

Quantity

Customers Also Viewed

Carlisle 085502 - Butter Dish 1 Oz., White - Pkg Qty 48

Carlisle 085502 - Butter Dish 1 Oz., White - Pkg Qty 48

Carlisle 602500 - Classic Sauce Cup 2-1/2 Oz., Stainless Steel - Pkg Qty 144

Carlisle 602500 - Classic Sauce Cup 2-1/2 Oz., Stainless Steel - Pkg Qty 144

Carlisle 4350105 - Dallas Ware® Dinner Plate 9", Red - Pkg Qty 48

Carlisle 4350105 - Dallas Ware® Dinner Plate 9", Red - Pkg Qty 48

Winco RS-4 4 Unit Relish Server, Holds 4 Canisters, Stainless Steel - Pkg Qty 6

Winco RS-4 4 Unit Relish Server, Holds 4 Canisters, Stainless Steel - Pkg Qty 6

Winco WH-4 3 Ring Condiment Jar Holder, 7-1/2"L, 7"W, 8"H, Chrome Plated Wire - Pkg Qty 24

Winco WH-4 3 Ring Condiment Jar Holder, 7-1/2"L, 7"W, 8"H, Chrome Plated Wire - Pkg Qty 24

Winco mmPR-8W Round Plate, 8"D, Round, Melamine, White, 12/Pack

Winco mmPR-8W Round Plate, 8"D, Round, Melamine, White, 12/Pack

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Salsa Dish 6 Oz. - Cobalt Blue

Features:
  • Carlisle Salsa Dishes are available in a variety of sizes, weights, and materials
  • Designed to accommodate dipping large chips or appetizers

Weights & Dimensions

  • Height 1-4/5 IN (4.57 cm)
  • Diameter Lip 3-8/9 IN (9.88 cm)

Product Details

  • Type Salsa Dish
  • Package Quantity 48 Each
  • Brand Carlisle
  • Material SAN
  • Manufacturers Part Number 4312560
  • Capacity 6 OZ
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4312560 - Salsa Dish 6 Oz., Cobalt Blue - Pkg Qty 48

Carlisle 4312560 - Salsa Dish 6 Oz., Cobalt Blue - Pkg Qty 48

Item #: WBB624445

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant