SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 087502 - Salsa Dish, 5 Oz., White

Carlisle 087502 - Salsa Dish, 5 Oz., White

Item #: WBB0624571

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $2.92

Quantity

Customers Also Viewed

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Winco TCHS-12 Taco Holder, 1-2 Compartments, Stainless Steel - Pkg Qty 12

Winco TCHS-12 Taco Holder, 1-2 Compartments, Stainless Steel - Pkg Qty 12

Carlisle KL80002 - Kingline™ Rimmed Fruit Bowl 5", White - Pkg Qty 48

Carlisle KL80002 - Kingline™ Rimmed Fruit Bowl 5", White - Pkg Qty 48

Carlisle KL11602 - Kingline™ Dinner Plate 10" x 3/4", White - Pkg Qty 48

Carlisle KL11602 - Kingline™ Dinner Plate 10" x 3/4", White - Pkg Qty 48

Cambro 45CW401 - Bowl Fruit 5 Oz.,  Slate Blue - Pkg Qty 48

Cambro 45CW401 - Bowl Fruit 5 Oz., Slate Blue - Pkg Qty 48

Cambro 35CW133 - Bowl Bullion 8.4 Oz.,  Beige - Pkg Qty 48

Cambro 35CW133 - Bowl Bullion 8.4 Oz., Beige - Pkg Qty 48

Carlisle 087560 - Salsa Dish, 5 Oz., Cobalt Blue

Carlisle 087560 - Salsa Dish, 5 Oz., Cobalt Blue

Carlisle 087542 - Salsa Dish, 5 Oz., Bone

Carlisle 087542 - Salsa Dish, 5 Oz., Bone

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Carlisle Salsa Dish, 5 Oz., White, 087502

Features:
  • Carlisle Salsa Dishes Are Available In A Variety Of Sizes, Weights, And Materials
  • Designed To Accommodate Dipping Large Chips Or Appetizers
  • BPA Free
  • NSF Listed As N0875

Weights & Dimensions

  • Depth 8-3/4 IN (22.23 cm)
  • Width 8-3/4 IN (22.23 cm)
  • Height 8-1/8 IN (20.64 cm)

Product Details

  • Type Salsa Dish
  • Package Quantity 48 Each
  • Brand Carlisle
  • Description Salsa Dish
  • Material Melamine
  • Manufacturers Part Number 087502
  • Capacity 5 OZ
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 087502 - Salsa Dish, 5 Oz., White

Carlisle 087502 - Salsa Dish, 5 Oz., White

Item #: WBB0624571

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant