Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Carlisle

Model # :WBB0624678

MPN #: 087560

Carlisle 087560 - Salsa Dish, 5 Oz., Cobalt Blue

Product Description
Carlisle Salsa Dish, 5 Oz., Cobalt Blue, 087560

Features:
  • Carlisle Salsa Dishes Are Available In A Variety Of Sizes, Weights, And Materials
  • Designed To Accommodate Dipping Large Chips Or Appetizers
  • BPA Free
  • NSF Listed As N0875
PRICE
$3.92

1
1
Ships in 10 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/8 in
Width4-1/8 in
Height1-5/16 in

Product Details

TypeSalsa Dish
Capacity5 oz
MaterialMelamine
Package Quantity1
DescriptionSalsa Dish
ColorBlue
Manufacturers Part Number087560
BrandCarlisle