SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy 013010 - Salad Fork And Spoon Set 10"

Alegacy 013010 - Salad Fork And Spoon Set 10"

Item #: WBB343174

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 12

Price: $5.10

Quantity

Customers Also Viewed

Alegacy 4750 - Stainless Steel Solid Spoon, 11", Renaissance Line - Pkg Qty 12

Alegacy 4750 - Stainless Steel Solid Spoon, 11", Renaissance Line - Pkg Qty 12

Alegacy 4780 - Stainless Steel Solid Spoon, Extra Long 18" - Pkg Qty 12

Alegacy 4780 - Stainless Steel Solid Spoon, Extra Long 18" - Pkg Qty 12

Alegacy 118PSGD - Goldcrest™ Stainless Steel Pie Server, Gold Trim - Pkg Qty 12

Alegacy 118PSGD - Goldcrest™ Stainless Steel Pie Server, Gold Trim - Pkg Qty 12

Alegacy 120GD - Goldcrest™ Stainless Steel Cold Meat Fork, Gold Trim - Pkg Qty 12

Alegacy 120GD - Goldcrest™ Stainless Steel Cold Meat Fork, Gold Trim - Pkg Qty 12

Alegacy 119GD - Goldcrest™ Stainless Steel Perforated Turner, Gold Trim - Pkg Qty 12

Alegacy 119GD - Goldcrest™ Stainless Steel Perforated Turner, Gold Trim - Pkg Qty 12

Winco BHKS-21 Solid Basting Spoon With Hook, 21"L, Stainless Steel - Pkg Qty 6

Winco BHKS-21 Solid Basting Spoon With Hook, 21"L, Stainless Steel - Pkg Qty 6

Winco KPF-210 Pot Fork, Wood Handle, 21"L - Pkg Qty 24

Winco KPF-210 Pot Fork, Wood Handle, 21"L - Pkg Qty 24

Winco KPF-612 Pot Fork, Wood Handle, 6-1/2"L - Pkg Qty 24

Winco KPF-612 Pot Fork, Wood Handle, 6-1/2"L - Pkg Qty 24

Alegacy AL420GA - Full Size Chafer, Gold

Alegacy AL420GA - Full Size Chafer, Gold

Alegacy AL420A - Full Size Chafer

Alegacy AL420A - Full Size Chafer

Salad Fork and Spoon Set

Weights & Dimensions

  • Length 10 IN (25.4 cm)

Product Details

  • Brand Alegacy
  • Description Salad Fork And Spoon Set
  • Material Wood
  • Manufacturers Part Number 013010
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

12 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy 013010 - Salad Fork And Spoon Set 10"

Alegacy 013010 - Salad Fork And Spoon Set 10"

Item #: WBB343174

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant