SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy 22121 - Salad/Chopping Bowls, 9-3/4" Dia.

Alegacy 22121 - Salad/Chopping Bowls, 9-3/4" Dia.

Item #: WBB343151

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $70.95

Quantity

Customers Also Viewed

Alegacy 3608 - Wood Salad Bowl, 8" Dia. - Pkg Qty 6

Alegacy 3608 - Wood Salad Bowl, 8" Dia. - Pkg Qty 6

Alegacy 3606 - Wood Salad Bowl, 6" Dia. - Pkg Qty 6

Alegacy 3606 - Wood Salad Bowl, 6" Dia. - Pkg Qty 6

Alegacy 3618 - Wood Salad Bowl, 18" Dia. - Pkg Qty 12

Alegacy 3618 - Wood Salad Bowl, 18" Dia. - Pkg Qty 12

Alegacy 3616 - Wood Salad Bowl, 16" Dia. - Pkg Qty 12

Alegacy 3616 - Wood Salad Bowl, 16" Dia. - Pkg Qty 12

Alegacy 3614 - Wood Salad Bowl, 14" Dia. - Pkg Qty 12

Alegacy 3614 - Wood Salad Bowl, 14" Dia. - Pkg Qty 12

Alegacy 22124 - Salad & Chopping Bowl, 16-1/2" Dia., Wood

Alegacy 22124 - Salad & Chopping Bowl, 16-1/2" Dia., Wood

Winco WWB-5 Woven Salad Bowl - Pkg Qty 24

Winco WWB-5 Woven Salad Bowl - Pkg Qty 24

Winco WWB-6 Woven Salad Bowl - Pkg Qty 24

Winco WWB-6 Woven Salad Bowl - Pkg Qty 24

Winco WWB-8 Woven Salad Bowl - Pkg Qty 24

Winco WWB-8 Woven Salad Bowl - Pkg Qty 24

Cal-Mil 1711-5-60 Iron and Bamboo Riser 12"W x 12"D x 5"H

Cal-Mil 1711-5-60 Iron and Bamboo Riser 12"W x 12"D x 5"H

Cal-Mil 1711-5-65 Iron Riser Slate 12"W x 12"D x 5"H

Cal-Mil 1711-5-65 Iron Riser Slate 12"W x 12"D x 5"H

Cal-Mil 1712-10-13 Mission Round Bowl Display For 10" Dia. Bowls Black

Cal-Mil 1712-10-13 Mission Round Bowl Display For 10" Dia. Bowls Black

Salad/Chopping Bowls

Weights & Dimensions

  • Diameter 9-3/4 IN (24.77 cm)

Product Details

  • Type Salad/Chopping Bowl
  • Brand Alegacy
  • Material Wood
  • Manufacturers Part Number 22121
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy 22121 - Salad/Chopping Bowls, 9-3/4" Dia.

Alegacy 22121 - Salad/Chopping Bowls, 9-3/4" Dia.

Item #: WBB343151

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant