SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy 22123 - Salad/Chopping Bowls, 14" Dia.

Alegacy 22123 - Salad/Chopping Bowls, 14" Dia.

Item #: WBB343153

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $356.95

Quantity

Customers Also Viewed

Alegacy 22122 - Salad/Chopping Bowls, 11-3/4" Dia.

Alegacy 22122 - Salad/Chopping Bowls, 11-3/4" Dia.

Alegacy 22124 - Salad & Chopping Bowl, 16-1/2" Dia., Wood

Alegacy 22124 - Salad & Chopping Bowl, 16-1/2" Dia., Wood

Alegacy 3606 - Wood Salad Bowl, 6" Dia. - Pkg Qty 6

Alegacy 3606 - Wood Salad Bowl, 6" Dia. - Pkg Qty 6

Alegacy 3614 - Wood Salad Bowl, 14" Dia. - Pkg Qty 12

Alegacy 3614 - Wood Salad Bowl, 14" Dia. - Pkg Qty 12

American Metalcraft HMPB20 - Punch Bowl, 13 Qt., Hammered

American Metalcraft HMPB20 - Punch Bowl, 13 Qt., Hammered

American Metalcraft DWB14 - Bowl, 14 x 5, Straight Sided, Double Wall

American Metalcraft DWB14 - Bowl, 14 x 5, Straight Sided, Double Wall

Winco WWB-5 Woven Salad Bowl - Pkg Qty 24

Winco WWB-5 Woven Salad Bowl - Pkg Qty 24

Winco WWB-6 Woven Salad Bowl - Pkg Qty 24

Winco WWB-6 Woven Salad Bowl - Pkg Qty 24

Winco WWB-8 Woven Salad Bowl - Pkg Qty 24

Winco WWB-8 Woven Salad Bowl - Pkg Qty 24

Salad/Chopping Bowls

Weights & Dimensions

  • Diameter 14 IN (35.56 cm)

Product Details

  • Type Salad/Chopping Bowls
  • Brand Alegacy
  • Material Wood
  • Manufacturers Part Number 22123
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy 22123 - Salad/Chopping Bowls, 14" Dia.

Alegacy 22123 - Salad/Chopping Bowls, 14" Dia.

Item #: WBB343153

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant