Durastripe Supreme V 3" X 100' Blue

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

Durastripe Supreme V 3" X 100' Blue

Item #: WBB540987

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 184.95
Product Information
Customer Review
Product Q&A
Accessories
Durastripe Supreme V is the superior choice under non ideal floor conditions. It has the added benefit of having tapered edges to eliminate most of the potential tripping & impact hazards. Simple and easy peel-&-stick installation. No dry or cure time, fumes or messy clean up to limit productivity.

Product Specifications

    • LENGTH FEET100 (30.48 m)
    • WIDTH INCHES3 (7.62 cm)
    • COLOR FINISHBlue
    • BRANDErgomat
    • CONSTRUCTIONPVC
    • LIGHTSDSV3100B
    • MANUFACTURERS PART NUMBERDSV3100B
    • PACKAGE QUANTITY1
    • THICKNESS MIL34