Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Durastripe Supreme V 3" Custom Numbers/Letters Orange

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Durastripe Supreme V 3" Custom Numbers/Letters Orange

Item #: WBB540872

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 101.95
Product Information
Customer Review
Product Q&A
Durastripe Supreme V 3" Custom Numbers/Letters Orange

DuraStripe Shapes are perfect for any 5S or Six Sigma program and available in an array of die-cut peel-&-stick shapes. These durable floor markings will communicate safety instructions and can withstand pedestrian or forklift traffic. DuraStripe Shapes are so easy to install you just peel-&-stick.

NOTE: This is a Custom Item. Please call (800) 645-1232 to specify the letters and/or numbers in order to make up the package quantity.

Product Specifications

    • WIDTH INCHES3 (7.62 cm)
    • COLOR FINISHOrange
    • BRANDErgomat
    • CONSTRUCTIONPVC
    • DESCRIPTIONDurastripe Supreme V 3" Custom Numbers/Letters Red
    • MANUFACTURERS PART NUMBERDSV-N/L 3-OK
    • PACKAGE QUANTITY50
    • THICKNESS MIL34
    • LETTER WIDTH INCHES1-1/2 (3.81 cm)
    • LETTER HEIGHT INCHES3 (7.62 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
34.236.38.146, 34.195.252.96:27