Ultra-Spill Berm-Low Profile

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Ultra-Spill Berm-Low Profile

Item #: WBB477710

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 445.95
Product Information
Customer Review
Product Q&A
Accessories
Ultra-Spill Berm-Low Profile

Non-absorbing berm stops machine leaks from spreading. 1-3/8" tall berm contains leaks while reducing slip hazards. Allows quick and easy cleanup or recycling of liquids. Non-absorbing polyurethane is easily cleaned for repeated use. Flexible, urethane design will bend to follow any curve or angle needed. Interlocking end joints help create longer lengths and are self-sealing.

Product Specifications

    • WIDTH INCHES2-1/4 (5.72 cm)
    • HEIGHT INCHES1-3/8 (3.49 cm)
    • LENGTH FEET10 (3.05 m)
    • COLOR FINISHOrange
    • CONSTRUCTIONPolyurethane
    • MANUFACTURERS PART NUMBER2052
    • PACKAGE QUANTITY1
    • WEIGHT LBS13 (5.91 kg)
    • BRANDUltraTech