Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MBT White Oil-Only Booms 20'L x 5"W
See all 79 items in product family

MBT White Oil-Only Booms 20'L x 5"W

Item #: WBB462687

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $93.05 Save up to 17%
Price: $ 76.95
Product Information
Customer Review
Product Q&A
Accessories
White Oil-Only Booms 5" x 20'

Made of hydrophobic/oleophilic polypropylene for long lasting durability. Absorb oil and hydrocarbon-based fluids. Repels water and can be linked together to form barrier along perimeters of marine-based oil spill. Pads, rolls, and sweeps are deployed afterward to absorb interior portion of spill. 5" diameter x 20 ft. long. Absorbance capacity per package is 29.4 gallons. Package quantity is 2.

Product Specifications

    • WIDTH INCHES5 (12.7 cm)
    • LENGTH FEET20 (6.1 m)
    • CAPACITY/ABSORPTION GALLONS29.4 (111.29 l)
    • COLOR FINISHWhite
    • CONSTRUCTIONHydrophobic/Oleophilic Polypropylene
    • MANUFACTURERS PART NUMBERB520SN
    • PACKAGE QUANTITY2
    • DESCRIPTIONBooms
    • WEIGHT LBS20.0 (9.09 kg)
    • DIAMETER INCHES5 (12.7 cm)
    • TYPEOil-Only
    • BRANDMeltblown Technologies

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

5" x 20' Absorbent Boom

Your review: This is pretty standard boom material. It has a woven mesh covering the boom and clasps for connecting booms to each other at about 18" from the ends. Fairly lightweight. Floats on water.

Is this review helpful?

white oil-only booms

Your review: We purchased these booms to collect duckweed on my sewage ponds. The booms worked perfect for our application. When I called to inquire about ordering, Cathy was very helpful in setting up an account and prossessing my order. Shipping time was prompt.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.