Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MBT Universal Needle-punched Rug 1/Bale 150' x 36"
See all 20 items in product family

MBT Universal Needle-punched Rug 1/Bale 150' x 36"

Item #: WBB462724

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $429.35 Save up to 21%
Price: $ 339.95
Product Information
Customer Review
Product Q&A
Accessories
Universal Needlepunched Rug 1/Bale 150 x 36

Made of a recycled polypropylene fibers for long lasting durability. Universal needlepunched and absorbs non-aggressive fluids and most aggressive fluids. Used in walkways for foot (and forklift) traffic. Very durable and withstands wear and tear. Duct-tape edges to floor for anchoring. Another application involves decontamination of shoes and boots. Gallon absorption capacity is 40.4 per package. Color is Gray. Size is 150' L x 36" W. Package quantity is 1.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • LENGTH FEET150 (45.72 m)
    • CAPACITY/ABSORPTION GALLONS40.4 per Package
    • COLOR FINISHGray
    • CONSTRUCTIONRecycled Polypropylene Fibers
    • MANUFACTURERS PART NUMBERNP16-36150
    • PACKAGE QUANTITY1
    • STYLENeedlepunched
    • OUNCES PER SQ. YD16.0
    • WEIGHT LBS50.0 (22.73 kg)
    • DESCRIPTIONTraffic Mats
    • TYPEUniversal
    • BRANDMeltblown Technologies

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.