Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MBT Universal Natural Fiber Rugs 2/Bale 150' x 18"
See all 17 items in product family

MBT Universal Natural Fiber Rugs 2/Bale 150' x 18"

Item #: WBB462710

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $120.00 Save up to 18%
Price: $ 98.95
Product Information
Customer Review
Product Q&A
Accessories
Universal Natural Fiber Rugs 2/Bale 150 x 18

Made of a natural fiber blended fabric consisting of recycled fiber (mostly natural) for long lasting durability. Stiff fabric lays well in walkways and absorbs non-aggressive fluids and most aggressive fluids. Mass of colors hides grease and grime. Gallon absorption capacity is 40.4 per package. Color is Multicolor. Size is 150' L x 18" W. Package quantity is 2.

Product Specifications

    • WIDTH INCHES18 (45.72 cm)
    • LENGTH FEET150 (45.72 m)
    • CAPACITY/ABSORPTION GALLONS40.4 per Package
    • COLOR FINISHMulticolor
    • CONSTRUCTIONRecycled Natural Fibers
    • MANUFACTURERS PART NUMBERNFR18
    • PACKAGE QUANTITY2
    • STYLENatural Fiber
    • OUNCES PER SQ. YD16.0
    • BRANDMeltblown Technologies
    • DESCRIPTIONTraffic Mats
    • WEIGHT LBS50.0 (22.73 kg)
    • TYPEUniversal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.