Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MBT Green Fine Fiber Hazmat Heavy Weight Roll 1/Bale 150' x 30"- Pkg Qty 1
See all 57 items in product family

MBT Green Fine Fiber Hazmat Heavy Weight Roll 1/Bale 150' x 30"- Pkg Qty 1

Item #: WBB462749

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $161.21 Save up to 29%
Price: $ 113.95
Product Information
Customer Review
Product Q&A
Accessories
Green Fine Fiber Hazmat Heavy Weight Roll 1/Bale 150 x 30

Green fine fiber hazmat heavy weight roll. Absorbs most aggressive fluids and non-aggressive fluids. 1/bale. Green hazmat absorbent rolls absorb most aggressive fluids and most non-aggressive fluids. These rolls are most commonly used in laboratory environments where the smallest of fluid releases could be a major burn or drain hazard. A perforation helps reduce waste.

Product Specifications

    • LENGTH INCHES--
    • WIDTH INCHES30 (76.2 cm)
    • LENGTH FEET150 (45.72 m)
    • CAPACITY/ABSORPTION GALLONS62.7 (237.35 l)
    • COLOR FINISHGray
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBERGNFMF150
    • PACKAGE QUANTITY1
    • OUNCES PER SQ. YD8.8
    • FLUIDS ABSORBEDHazmat
    • ABSORBENCY WEIGHTHeavy
    • # PLY3
    • WEIGHT LBS23.0 (10.45 kg)
    • PERFORATIONSEvery 15", 17" Across
    • DESCRIPTIONFine Fiber Hazmat Heavy Weight Roll
    • TYPERoll
    • BRANDMeltblown Technologies

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.