Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MBT Gray Fine Fiber Universal Heavy Weight Roll 1/Bale 150' x 30"
See all 72 items in product family

MBT Gray Fine Fiber Universal Heavy Weight Roll 1/Bale 150' x 30"

Item #: WBB462793

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

List Price: $156.00 Save up to 28%
Price: $ 111.95
Product Information
Customer Review
Product Q&A
Accessories
Gray Fine Fiber Universal Heavy Weight Roll 1/Bale 150 x 30

Gray fine fiber universal heavy weight roll. Absorbs non-aggressive fluids and most aggressive fluids. 1/bale. Gray fine fiber absorbent rolls have a surface texture similar to tissue paper, which is great for gripping smooth surfaces like cement and for removing the sheen from slick surfaces. They absorb most non-aggressive fluids, which includes oil (hydrocarbon-based fluids), water, glycols, etc. Use these rolls for everyday maintenance applications. A perforation helps reduce waste.

Product Specifications

    • LENGTH INCHES--
    • WIDTH INCHES30 (76.2 cm)
    • LENGTH FEET150 (45.72 m)
    • CAPACITY/ABSORPTION GALLONS62.7 (237.35 l)
    • COLOR FINISHGray
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBERGFMF150
    • PACKAGE QUANTITY1
    • OUNCES PER SQ. YD8.8
    • FLUIDS ABSORBEDUniversal
    • ABSORBENCY WEIGHTHeavy
    • # PLY3
    • WEIGHT LBS23.0 (10.45 kg)
    • PERFORATIONSEvery 15", 17" Across
    • DESCRIPTIONFine Fiber Universal Heavy Weight Roll
    • TYPERoll
    • BRANDMeltblown Technologies

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Heavy Duty

Your review: This item is very sturdy, but it is a bit cumbersome to refill the rolls, all in all it serves the propose

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.