Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MBT Gray Dimpled Universal Medium Weight Roll 1/Bale 150' x 30"
See all 58 items in product family

MBT Gray Dimpled Universal Medium Weight Roll 1/Bale 150' x 30"

Item #: WBB462786

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $188.42 Save up to 51%
Price: $ 91.95
Product Information
Customer Review
Product Q&A
Accessories
Gray Dimpled Universal Medium Weight Roll 1/Bale 150 x 30

Gray dimpled universal medium weight roll. Absorbs non-aggressive fluids and most aggressive fluids. 1/bale. Dimpled absorbent rolls combine a low-linting surface and cost savings. They absorb most non-aggressive fluids, which includes oil (hydrocarbon-based fluids), water, glycols, etc. A perforation helps reduce waste.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES--
    • WIDTH INCHES30 (76.2 cm)
    • LENGTH FEET150 (45.72 m)
    • CAPACITY/ABSORPTION GALLONS50.6 (191.54 l)
    • COLOR FINISHGray
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBERGDML150
    • PACKAGE QUANTITY1
    • OUNCES PER SQ. YD7.2
    • FLUIDS ABSORBEDUniversal
    • PERFORATIONSEvery 15", 17" Across
    • BRANDMeltblown Technologies
    • DESCRIPTIONDimpled Universal Medium Weight Roll
    • WEIGHT LBS18.8 (8.55 kg)
    • ABSORBENCY WEIGHTMedium
    • # PLY1
    • TYPERoll

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.