Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MBT Blue Fine Fiber Oil-Only Heavy Weight Pads 100/Bale 18" x 15"
See all 132 items in product family

MBT Blue Fine Fiber Oil-Only Heavy Weight Pads 100/Bale 18" x 15"

Item #: WBB462703

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $74.04 Save up to 30%
Price: $ 51.95
Product Information
Customer Review
Product Q&A
Accessories
Blue Fine Fiber Oil-Only Heavy Weight Pads 100/Bale 18 x 15

Blue fine fiber oil-only heavy weight pads. Absorb oil and hydrocarbon-based fluids. Repel water. 100/bale. Blue fine fiber absorbent mats have a surface texture similar to tissue paper, which is great for gripping smooth surfaces like cement and for removing the oil sheen. They absorb hydrocarbon-based fluids and repel water. A perforation helps reduce waste.

Product Specifications

    • LENGTH INCHES18 (45.72 cm)
    • WIDTH INCHES15 (38.1 cm)
    • LENGTH FEET--
    • CAPACITY/ABSORPTION GALLONS26.9 (101.83 l)
    • COLOR FINISHBlue
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBERBFMF100
    • PACKAGE QUANTITY100
    • OUNCES PER SQ. YD8.8
    • FLUIDS ABSORBEDOil-Only
    • PERFORATIONSEvery 7-1/2"
    • BRANDMeltblown Technologies
    • DESCRIPTIONMBT Blue Fine Fiber Oil-Only Heavy Weight Pads
    • WEIGHT LBS11.5 (5.23 kg)
    • ABSORBENCY WEIGHTHeavy
    • # PLY3
    • TYPEPads

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Pads

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.