Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MBT Black And White Coated Spunbond Oil-Only Mega Weight Rolls 2/Bale 100' x 29"- Pkg Qty 1
See all 5 items in product family

MBT Black And White Coated Spunbond Oil-Only Mega Weight Rolls 2/Bale 100' x 29"- Pkg Qty 1

Item #: WBB462674

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $406.94 Save up to 19%
Price: $ 329.95
Product Information
Customer Review
Product Q&A
Accessories
Black And White Coated Spunbond Oil-Only Mega Weight Rolls 2/Bale 100 x 29

Black and white coated spunbond oil-only mega weight rolls. Absorb oil and hydrocarbon-based fluids. Repel water. 2/bale. Use impermeable railroad track mats when refueling locomotives, at ready-station sites, and when greasing rails. The top layer (black) is UV-resistant, the center layer is highly absorbent, and the bottom layer (white) prevents diesel fuel, oil, and other hydrocarbon-based fluids from contaminating/leeching into the soil and ballast.

Product Specifications

    • WIDTH INCHES29 (73.66 cm)
    • LENGTH FEET100 (30.48 m)
    • CAPACITY/ABSORPTION GALLONS88 per Package
    • COLOR FINISHBlack and White
    • CONSTRUCTIONHydrophobic/Oleophilic Polypropylene
    • MANUFACTURERS PART NUMBERFM-29100
    • PACKAGE QUANTITY2
    • OUNCES PER SQ. YD14.2
    • DESCRIPTIONRR Track Mats
    • WEIGHT LBS47.7 (21.68 kg)
    • TYPEOil-Only
    • BRANDMeltblown Technologies

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.