MBT Black And White Coated Spunbond Oil-Only Mega Weight Roll 1/Bale 100' x 57"
See all 5 items in product family

MBT Black And White Coated Spunbond Oil-Only Mega Weight Roll 1/Bale 100' x 57"

Item #: WBB462675

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $499.03 Save up to 28%
Price: $ 356.95
Product Information
Customer Review
Product Q&A
Accessories
Black And White Coated Spunbond Oil-Only Mega Weight Roll 1/Bale 100 x 57

Black and white coated spunbond oil-only mega weight roll. Absorbs oil and hydrocarbon-based fluids. Repels water. 1/bale. Use impermeable railroad track mats when refueling locomotives, at ready-station sites, and when greasing rails. The top layer (black) is UV-resistant, the center layer is highly absorbent, and the bottom layer (white) prevents diesel fuel, oil, and other hydrocarbon-based fluids from contaminating/leeching into the soil and ballast.

Product Specifications

    • WIDTH INCHES57 (144.78 cm)
    • LENGTH FEET100 (30.48 m)
    • CAPACITY/ABSORPTION GALLONS86.4 per Package
    • COLOR FINISHBlack and White
    • CONSTRUCTIONHydrophobic/Oleophilic Polypropylene
    • MANUFACTURERS PART NUMBERFM-57100
    • PACKAGE QUANTITY1
    • OUNCES PER SQ. YD14.2
    • WEIGHT LBS46.9 (21.32 kg)
    • DESCRIPTIONRR Track Mats
    • TYPEOil-Only
    • BRANDMeltblown Technologies