Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ultra-Oil & Debris Blocker, 10" Right Opening Elbow- Pkg Qty 1

Rollover image to zoom in

Click image to enlarge

Ultra-Oil & Debris Blocker, 10" Right Opening Elbow- Pkg Qty 1

Item #: WBB477735

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 285.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Ultra-Oil & Debris Blocker, 10" Right Opening Elbow

Stop pollutants before they can reach stormwater outflow. Stormwater is forced to flow through bottom of unit. Floating trash and hydrocarbons remain on the water's surface and out of the outflow. Installs quickly and easily in storm drain outflows. Low-profile allows vactor trucks to clean catch basin without removing the unit. Dual component, all-polyethylene unit will not rust or corrode. Helps comply with NPDES, 40 CFR 122.26 (1999) and TMDL requirements.

Product Specifications

    • LENGTH INCHES5-1/2 (13.97 cm)
    • WIDTH INCHES14 (35.56 cm)
    • HEIGHT INCHES16 (40.64 cm)
    • COLOR FINISHBlack
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER9381
    • PACKAGE QUANTITY1
    • WEIGHT LBS6 (2.73 kg)
    • TYPE10" Right Opening
    • BRANDUltraTech

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.