Ultra-Debris Screen With Overflow Ports

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Ultra-Debris Screen With Overflow Ports

Item #: WBB477733

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 235.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Ultra-Debris Screen With Overflow Ports

Polyethylene frame and stainless steel screen unit quickly installs over stormwater outflow (up to 18" dia.) - allowing stormwater to pass through freely while keeping litter, leaves and other debris from escaping. Heavy-duty, polyethylene housing will not rust or corrode and is much more economical than similar all stainless steel units. Made in the U.S.A. with 86% recycled content. Design allows unit to remain installed while replacing screens or changing to overflow mode. On the overflow port option, the top two sections of screen are left open for unimpeded water flow. Helps comply with NPDES, 40 CFR 122.26 (1999) and TMDL requirements.

Product Specifications

    • LENGTH INCHES28-3/4 (73.03 cm)
    • WIDTH INCHES22-13/16 (57.94 cm)
    • HEIGHT INCHES4-1/4 (10.8 cm)
    • COLOR FINISHBlack
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER9367
    • PACKAGE QUANTITY1
    • WEIGHT LBS5 (2.27 kg)
    • DESCRIPTIONFits Outflow Up To 18" Dimeter
    • TYPEScreen w/Overflow Ports
    • BRANDUltraTech