Ultra-Debris Screen, 4-1/4"H

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Ultra-Debris Screen, 4-1/4"H

Item #: WBB477732

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 235.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Ultra-Debris Screen, 4-1/4"H

Stop debris and trash from getting into storm outflow. Polyethylene frame and stainless steel screen unit quickly installs over stormwater outflow (up to 18" dia.) allowing stormwater to pass through freely while keeping litter, leaves and other debris from escaping. Heavy-duty, polyethylene housing will not rust or corrode and is much more economical than similar all stainless steel units. Made in the U.S.A. with 86% recycled content. Design allows unit to remain installed while replacing screens or changing to overflow mode. Helps comply with NPDES, 40 CFR 122.26 (1999) and TMDL requirements.

Product Specifications

    • LENGTH INCHES28-3/4 (73.03 cm)
    • WIDTH INCHES22-13/16 (57.94 cm)
    • HEIGHT INCHES4-1/4 (10.8 cm)
    • COLOR FINISHBlack
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER9366
    • PACKAGE QUANTITY1
    • DESCRIPTIONFits Outflow Up To 18" Dimeter
    • WEIGHT LBS5 (2.27 kg)
    • TYPEScreen
    • BRANDUltraTech