Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SpillTech ADC42-R DrainCover, 42"L X 42"W

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

SpillTech ADC42-R DrainCover, 42"L X 42"W

Item #: WBB2093971

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 571.00
Product Information
Customer Review
Product Q&A
Accessories
SpillTech ADC42-R Drain Cover, 42"L X 42"W

Solid polyurethane covers are tacky on both sides so either can form a tight seal to block contaminants. More chemical resistant than rubbers or plastics, covers stand up to a wide range of chemicals, solvents and oils. Reusable; can be washed then stored in the handy, portable box.

Documents
SDS

Documents are in PDF format

Product Specifications

    • LENGTH INCHES42 (106.68 cm)
    • WIDTH INCHES42 (106.68 cm)
    • HEIGHT INCHES0.25 (.64 cm)
    • COLOR FINISHRed
    • CONSTRUCTIONPolyurethane
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERADC42-R
    • PACKAGE QUANTITY1
    • WEIGHT LBS20 (9.09 kg)
    • DIAMETER INCHES---
    • DESCRIPTIONDrainCover
    • TYPESquare - 42" x 42"
    • BRANDSpillTech

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.