Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NMC N297RB OSHA Sign, Notice Monitored By Video Camera, 10" X 14", White/Blue/Black

Rollover image to zoom in

Click image to enlarge

See all 183 items in product family

NMC N297RB OSHA Sign, Notice Monitored By Video Camera, 10" X 14", White/Blue/Black

Item #: WBB974803

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $14.84 Save up to 16%
Qty Price
1-2 $15.50 ea.
3-5 $13.75 ea.
6+ $12.50 ea.
Product Information
Customer Review
Product Q&A
Accessories
NMC N297RB OSHA Sign, Notice Monitored By Video Camera, 10" X 14", White/Blue/Black

OSHA signs are the perfect way to alert your employees and guests when a hazard is present in your facility. Keep your facility safe, buy an OSHA regulated sign today and prevent an accident tomorrow. These OSHA signs comply with OSHA 29 CFR 1910.145.

Product Specifications

    • WIDTH INCHES14 (35.56 cm)
    • HEIGHT INCHES10 (25.4 cm)
    • COLOR FINISHWhite/Blue/Black
    • BRANDNational Marker Company
    • CONSTRUCTIONRigid Plastic
    • DESCRIPTIONAdmittance & Security Sign
    • MANUFACTURERS PART NUMBERN297RB
    • PACKAGE QUANTITY1
    • THICKNESS INCHES.04 (.1 cm)
    • THICKNESS MIL40
    • TYPEOSHA Sign
    • SIGN LEGENDMonitored By Video Camera
    • LEGEND HEADINGNotice
    • MOUNTING4 Corner Holes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

GREAT SERVICE

Your review: SERVICE WAS GREAT, AND ITEM WAS RECEIVED IN A VERY TIMELY MATTER!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.