Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Durastripe 24"X18" Rectangle - Keep Closed Fire Door Do Not Block

Rollover image to zoom in

Click image to enlarge

See all 500 items in product family

Durastripe 24"X18" Rectangle - Keep Closed Fire Door Do Not Block

Item #: WBB540948

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 77.95
Product Information
Customer Review
Product Q&A
Accessories
Durastripe Rectangle Floor Safety Signs are made from heavy duty PVC and vivid UV fade-resistant colors for long lasting durability.

Easily denote Industrial 5S and Six Sigma Compliance. Keep Closed Fire Door Do Not Block Sign measures 24"L by 18"W. Signs feature peel and stick adhesion for legible messages on forklifts and walkways. 133 different styles are available.

Product Specifications

    • LENGTH INCHES24 (60.96 cm)
    • LENGTH FEETDS-SIGN 24X18-0317
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES24 (60.96 cm)
    • BRANDErgomat
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERDS-SIGN 24X18-0317
    • PACKAGE QUANTITY1
    • THICKNESS MIL34
    • SIGN SHAPERectangle
    • SIGN LEGENDKeep Closed Fire Door Do Not Block
    • MOUNTINGAdhesive Backed
    • LEGEND HEADING--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.