$463.91 up to 11% OFF
Price: $411.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Glo-Brite Exit - Red Double Face w/ Bracket
Made of plastic for long lasting durability of 25 or more years. Maintenance free; no mechanical or electrical power source required. Surfaces mounted or from ceilings. Photo luminescent signs absorb and store energy from ambient fluorescent light and are visible in dark or emergency power outage situations. UL 924 Listed through UL®. Meets NFPA Life Safety code 101, and OSHA requirements. Meets current building codes including IBC, ICBO, BOCA, SBCCI and NFPA. Size is 15-1/4" W x 8-1/4" H. Color is Red. Additional sign quantities also available.
Made of plastic for long lasting durability of 25 or more years. Maintenance free; no mechanical or electrical power source required. Surfaces mounted or from ceilings. Photo luminescent signs absorb and store energy from ambient fluorescent light and are visible in dark or emergency power outage situations. UL 924 Listed through UL®. Meets NFPA Life Safety code 101, and OSHA requirements. Meets current building codes including IBC, ICBO, BOCA, SBCCI and NFPA. Size is 15-1/4" W x 8-1/4" H. Color is Red. Additional sign quantities also available.
Product Specifications
- WIDTH INCHES15-1/4 (38.74 cm)
- HEIGHT INCHES8-1/4 (20.96 cm)
- COLOR FINISHRed
- BRANDNational Marker Company
- CONSTRUCTIONPlastic
- DESCRIPTIONDouble Face w/ Bracket
- MANUFACTURERS PART NUMBER7012B
- THICKNESS MIL6
- SIGN SHAPERectangle
- SIGN LEGENDExit
- MOUNTINGBracket
- LEGEND HEADING--
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial™ Caution Hearing Protection Required, 7x10, Rigid Plastic
Item #: 724213R
Not Yet Rated
$8.70

Glo-Brite Exit - Red Double Face w/ Bracket
$411.95
- Product Information
- Customer Review
- Product Q&A
- Accessories