Sandusky Buddy Locking HIPAA Medical Cart with Tambour Door, Platinum

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Sandusky Buddy Locking HIPAA Medical Cart with Tambour Door, Platinum

Item #: WBB195770

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $488.66 Save up to 21%
Price: $ 386.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BUDDY PRODUCTS LOCKING HIPAA MEDICAL CART

The Locking Medical Cart offers the privacy physicians need to comply with HIPAA regulations in today's medical field. The tambour door can be easily opened and closed to access medical files. Unit is equipped with only two keys to ensure limited entry. Two shelves, measuring 24-1/2"W x 11-1/2"D, offer a generous amount of space for filing. Two moveable dividers are included. Dividers can be spaced in 2" increments. Four casters, 2 locking, make for easy turning and smooth cornering. Some assembly required. Letter size end tab folders only.

Note: HIPAA is defined as the Health Insurance Portability and Accountability Act of 1996.

Product Specifications

    • BRANDSandusky
    • MANUFACTURERS PART NUMBER5424-32
    • LENGTH INCHES26 (66.04 cm)
    • WIDTH INCHES17-3/4 (45.09 cm)
    • HEIGHT INCHES34-3/16 (86.84 cm)
    • ASSEMBLYUnassembled
    • CAPACITY LBS30 lb. Per Shelf
    • COLOR FINISHPlatinum
    • CONSTRUCTIONMelamine Wood
    • DESCRIPTIONLocking HIPAA Medical Cart
    • DRAWER QUANTITY--
    • SHELF QUANTITY2
    • SHELF SPACING INCHES11 (27.94 cm)
    • SHELF TYPEMetal Shelves & Dividers
    • TYPEMedical Cart
    • WEIGHT LBS72 (32.73 kg)
    • WHEEL DIAMETER INCHES3 (7.62 cm)
    • WHEEL TYPERubber Casters (2 Locking)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Are the shelves for item #B195770 adjustable?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result