Blickman 1305 Chrome IV Stand with 4-Leg Base, 2-Hook, 47-1/2" - 85-1/2" Height

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Blickman 1305 Chrome IV Stand with 4-Leg Base, 2-Hook, 47-1/2" - 85-1/2" Height

Item #: WBB529942

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $67.12 Save up to 11%
Price: $ 59.95
Product Information
Customer Review
Product Q&A
Accessories
Blickman 1305 Chrome IV Stand with 4-Leg Base, 2-Hook, 47-1/2" - 85-1/2" Height

The Blickman 1305 Chrome (4-leg, 2-hook) IV Stand is for value-conscious customers who will still demand quality construction. The stand is offered with two hooks welded to the pole with colored secure-grip tips. The 1305 sits on a four-leg epoxy-coated base with Wall Saver™ tips to protect walls. The 1305 offers a Twist-lock height adjustment mechanism. the 1305 IV Stand travels on four, 2" twin-wheel hooded casters. Minimal assembly required. 47-1/2" - 85-1/2" Height Adjustment.

Product Specifications

    • BRANDBlickman
    • MANUFACTURERS PART NUMBER1305
    • HEIGHT INCHES47-1/2 - 85-1/2
    • ASSEMBLYUnassembled
    • CAPACITY2 Hook
    • COLOR FINISHChrome
    • CONSTRUCTIONChrome Plated Steel Pole, Epoxy-coated Base
    • BASE DIAMETER INCHES22 (55.88 cm)
    • PACKAGE QUANTITY1
    • REFERENCE #0561305000
    • STYLETwist Lock
    • TYPEIV Stands
    • WHEEL DIAMETER INCHES2 (5.08 cm)
    • WHEEL TYPETwin Wheel Hooded
    • LIMITED WARRANTYLimited Lifetime