Illuminated Request To Exit Button With Built-In Timer
See all 16 items in product family

Illuminated Request To Exit Button With Built-In Timer

Item #: WBB461008

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $187.66 Save up to 26%
Price: $ 137.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Illuminated Request To Exit Button With Built-In Timer

Features:
  • Lableled "Push To Exit"
  • 2 To 45 Second Timed Output
  • Switch Illuminated With High Brightness Led, Operates On 12 Or 24 Volts Dc
  • UL and ULC Listed
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES6" (15.24 cm)
    • WIDTH INCHES4-1/8" (10.48 cm)
    • HEIGHT INCHES6" (15.24 cm)
    • DESCRIPTIONIlluminated Request To Exit Button With Built-In Timer
    • MANUFACTURERS PART NUMBERTS-2T
    • BRANDAlarm Controls

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed