Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wolo 370-Lc36/48l2wv Industrial Series 370 Disc Horn, 36 Volt, 345 Hz - Min Qty 2

Wolo 370-Lc36/48l2wv Industrial Series 370 Disc Horn, 36 Volt, 345 Hz - Min Qty 2

Item #: WBB353359

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($69.90)

List Price: $36.32 Save up to 4%
Price: $34.95
Product Information
Customer Review
Product Q&A
Industrial Series 370 Disc Horn ™, 36 Volt, 345 Hz

Wolo offers the finest horns for industrial application. The 370 series is available in a full range of voltages to meet your requirements; 12, 24, 36, 36/48, 48 or 72 volt. There is a large selection of mounting brackets available. If your company requires a special bracket, Wolo can tool to your needs. The 370 series is constructed of all metal, with a durable painted black finish. Terminals can be either screw type, 1/4" push-on or two terminals per pole using screw post and 1/4" push-on. The diameter is 123 mm. Available in either high or low tone. UL LISTED.

Product Specifications

    • LENGTH INCHES6 (15.24 cm)
    • WIDTH INCHES5.25 (13.34 cm)
    • HEIGHT INCHES10-1/2 (26.67 cm)
    • MANUFACTURERS PART NUMBER370-LC36/48L2WV
    • PACKAGE QUANTITY1
    • VOLTAGE36
    • BRANDWOLO®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.