Wolo 4000 Alert 4000 Siren Speaker System

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Wolo 4000 Alert 4000 Siren Speaker System

Item #: WBB353339

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 207.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Alert 4000™ Siren Speaker System

The Model 4000 ALERT ™ is a 12-volt, powerful 50-watt electronic siren that has three different functional siren sounds - WAIL, YELP, AIR HORN and P.A system. Built with state-of-the-electronics throughout to provide years of dependable service. The compact size of the siren controller makes mounting possible in vehicles that have little open space available in the dash area. The three emergency sounds and public address system have a full range of adjustable sound output, which is controlled by a simple turn of the rotary volume control. Select air horn or siren sounds by the simple press of a push button. The Model 4000 is great for volunteer fire personnel in states that permit use of sirens. Comes complete with a 100 RMS speaker, plug-in microphone, metal mounting bracket and mounting hardware.

Product Specifications

    • LENGTH INCHES10 (25.4 cm)
    • WIDTH INCHES8.75 (22.23 cm)
    • HEIGHT INCHES7 (17.78 cm)
    • MANUFACTURERS PART NUMBER4000
    • PACKAGE QUANTITY1
    • VOLTAGE12
    • BRANDWOLO®

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

WOLO 4000 SIREN SPEAKER SYSTEM

Your review: Awesome unit. Compact easy installation. Loud and clear sound.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Is there enough wire provided from the speaker to the unit to be able to have the speaker outside a building and the unit inside the building?

Question Asked By: DIANE , May 01, 2015

+ View 1 Answer

Answer This Question

Sort by: 

1 Result