Master Lock® 17" Oversized Plug And Hoist Control Cover, 453L

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Master Lock® 17" Oversized Plug And Hoist Control Cover, 453L

Item #: WBB730031

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $37.78 Save up to 23%
Price: $ 28.95
Product Information
Customer Review
Product Q&A
Accessories
Master Lock® 17" Oversized Plug And Hoist Control Cover, 453L

The Master Lock No. 453L Large Nylon Oversized Plug & Control Cover features a 7in (178mm) diameter x 17in (432mm) tall flexible and durable rip-stop nylon bag that fits easily in safety tool boxes. Effectively locks out odd size and large electrical connectors and hoist controls and accepts up to 6 padlocks or hasps. Insert PVC tubing to block access to hoist control buttons.

Features

  • Oversized Plug & Hoist Control Cover
  • Effectively locks out odd size and large electrical connectors and hoist controls
  • The cinch sack offers broad application solutions
  • 7in (178mm) diameter x 17in (432mm) tall
  • Insert PVC tubing to block access to hoist control buttons
  • Flexible and durable rip-stop nylon bag fits easily in safety tool boxes
  • Accepts up to 6 safety padlocks or lockout hasps
  • Trilingual "Locked Out, Do Not Remove" warning printed on bag


Product Specifications

    • DESCRIPTIONPlug And Hoist Control Cover
    • DIAMETER INCHES6-1/4 (15.88 cm)
    • COLOR FINISHRed
    • MANUFACTURERS PART NUMBER453L
    • COLORRed & Black
    • CONSTRUCTIONRip-Stop Nylon
    • HEIGHT INCHES17 (43.18 cm)
    • FOR USE WITHUp To 6 Padlocks Or Hasps
    • TYPEPlug & Hoist Control Cover
    • PACKAGE QUANTITY1
    • BRANDMaster Lock