Heavy Duty Door Track Protector 48" Right Orange

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Heavy Duty Door Track Protector 48" Right Orange

Item #: WB443380RRG

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 237.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HEAVY DUTY DOOR TRACK PROTECTORS
48" Right Protector
Door track protectors improve plant safety and efficiency by reducing insurance claims and building repairs due to accidental collisions. Chamfered edge reduces risk of hand injury when lowering door. Wrap-around track design allows free door operation. Made using heavyweight 1/4" thick steel column with a 1/2" thick welded base plate. Track guard projects 7" from wall. 10" x 10" base plate allows floor anchoring with three pre-drilled 5/8" diameter holes or can be mounted to walls (hardware not included). Powder coat finish.

Product Specifications

    • Base Model Number443380 443380R
    • BASE WIDTH INCHES10 (25.4 cm)
    • BASE LENGTH INCHES10 (25.4 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • BRANDBluff Manufacturing
    • COLOR FINISHOrange
    • THICKNESS INCHES1/4 (.64 cm)
    • ASSEMBLEDAll Welded
    • MANUFACTURERS PART NUMBERDG48R-HD-GO
    • WEIGHT LBS54 (24.55 kg)
    • CONSTRUCTIONSteel
    • BASE THICKNESS INCHES1/2 (1.27 cm)
    • TYPERight