Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

ASI® 8154 Recessed Specimen Pass-Through Cabinet, 13-1/4"W x 6"D x 12-3/4"H

ASI® 8154 Recessed Specimen Pass-Through Cabinet, 13-1/4"W x 6"D x 12-3/4"H

Item #: WBB201904

(9)

Enter postal code for delivery date estimate

Shipping to 10465 change

$506.09 up to 36% OFF

Price: $325.95

Quantity

Customers Also Viewed

ASI® 8154 Recessed Specimen Pass-Through Cabinet, 13-1/4"W x 6"D x 12-3/4"H

ASI® 8154 Recessed Specimen Pass-Through Cabinet provides a convenient passage from patient area into laboratory. Specimens are deposited through one side of unit and are retrievable on other side when first door is returned to closed position. Stainless steel drip tray is removable for cleaning. Internal latch prevents simultaneous door opening.

Fabricated of alloy 18-8 stainless steel, type 304, 18 gauge (1.2mm). Adjustable flange and fixed trim are 1" (25mm) wide formed from one piece with no miters, welding or open seams and have a 1/4" (6mm) square return to wall or partition. Adjustable flange provides an installation range of 1-3/4" to 5-1/2". Doors are attached to the edge of unit with a full length 3/16" (5mm) dia. stainless steel multi-staked piano hinge and held closed with a spring tensioned interlocking mechanism which shall prevent both doors from simultaneous opening. Each door has an international decal applied identifying usage. All exposed surfaces have a #4 satin finish and are protected during shipment with a PVC film easily removable after installation. Rough Wall Opening required is 11-1/2"W x 11"H, and unit can be mounted in walls ranging in depth from 1-3/4" to 5-1/2".

Product Specifications

  • BRANDAmerican Specialties
  • MANUFACTURERS PART NUMBER8154
  • WIDTH INCHES13-1/4 (33.66 cm)
  • DEPTH INCHES6 (15.24 cm)
  • HEIGHT INCHES12-3/4 (32.39 cm)
  • DESCRIPTIONSpecimen Pass Through Cabinet
  • COLOR FINISHSatin
  • CONSTRUCTIONStainless Steel
  • LOCK TYPEPull Knob
  • WALL OPENING DIMENSIONS11-1/2"W x 11"H
  • WALL THICKNESS1-3/4" to 5-1/2"
  • PACKAGE QUANTITY1
Customer Review

5.0

  • 5 Star

    6
  • 4 Star

    2
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Melody

    Date: April 23, 2019

    Recessed Specimen Pass-Through Cabinet
    Your review:
    Works Well
  • Reviewer: TOM

    Date: April 23, 2019

    Pass through speciman cabinet
    Your review:
    Good quality, nice finish, works as it should.
  • Reviewer: Sandra

    Date: April 23, 2019

    Decent Cabinet for The Price
    Your review:
    This cabinet is nice enough. The price is right.
  • Reviewer: Scotty

    Date: April 23, 2019

    Good Deal
    Your review:
    Ordered and was here next day. Installation went perfect. Would do business again.
  • Reviewer: Jan

    Date: April 23, 2019

    Medical equpment order
    Your review:
    My order was easy to place and we received it quickly.
  • Reviewer: Kenneth

    Date: April 23, 2019

    Exceptional value
    Your review:
    Works as advertised
  • Reviewer: Arleigh

    Date: April 23, 2019

    Returning Customer
    Your review:
    Great product. We ordered two for our current office 9 years ago and they still look good and function as they should. Ordered more for our new office being built.
  • Reviewer: Kevin

    Date: April 23, 2019

    Attactive and functional
    Your review:
    Well built with an attractive seamless appearance on the trim bezels. Easy to install. The only reason for not giving it 5 stars was that no stainless steel mounting screws are included. Additionally, while the mounting bezel is an inch wide, that means that you need to cut the installation hole very precisely to have anything to screw them in to. It would have been nice to have a cut template included.
  • Reviewer: Gaurav

    Date: April 23, 2019

    Pass through window
    Your review:
    Already installed and working. Looks great. Thanks for the best price too.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Save $62.00 with this comparable product

Global Industrial™ Stainless Steel Recessed Specimen Pass-Thru Cabinet

Item #: 670148

(4)

Ships Same day

$263.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ASI® 8154 Recessed Specimen Pass-Through Cabinet, 13-1/4"W x 6"D x 12-3/4"H

ASI® 8154 Recessed Specimen Pass-Through Cabinet, 13-1/4"W x 6"D x 12-3/4"H

Item #: WBB201904

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top