Previous

Item in product family

Next

Item in product family
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
Bobrick® Recessed Specimen Pass-Thru Cabinet, Satin
See all 7 items in product family

Bobrick® Recessed Specimen Pass-Thru Cabinet, Satin

Item #: WBB489401

Usually ships in 8 to 11 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $925.79 Save up to 37%
Price: $ 581.00
Product Information
Customer Review
Product Q&A
Accessories
Bobrick® Recessed Specimen Pass-Thru Cabinet, Satin

Recessed Specimen Pass-Thru Cabinet provides a convenient passage for specimen collection from patient area to laboratory. Ideal for use in hospitals, healthcare and housing facilities. Constructed of corrosion resistant stainless steel with a satin finish. Interlocking mechanism prevents both doors from being open at the same time. Features self-closing doors and a removable stainless steel spillage tray. Provide framed rough wall opening 11-1/2" wide x 10-7/8" high (290 x 275mm). Wall thickness may be from 3" to 5-3/4" (75 to 145mm).

Documents

Documents are in PDF format

Product Specifications

    • BRANDBobrick
    • MANUFACTURERS PART NUMBERB-505
    • WIDTH INCHES12-3/4 (32.39 cm)
    • DEPTH INCHES6 (15.24 cm)
    • HEIGHT INCHES12-1/16 (30.64 cm)
    • DESCRIPTIONRecessed Specimen Pass-Thru Cabinet
    • COLOR FINISHSatin
    • CONSTRUCTIONStainless Steel
    • LOCK TYPEPull Knob
    • STYLERecessed
    • WALL OPENING DIMENSIONS11-1/2"W x 10-7/8"H
    • WALL THICKNESS3" to 5-3/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!
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
No Thanks x
Save $338.05 with this comparable product +