Rotators, Rockers & Shakers
Voltage
For Use With
Features
Type
Height Range (in)
Length
Brand
Width
Material
Depth
Capacity
Color
Price
SCILOGEX SK-L330-Pro Linear LCD Digital Shaker, 83101008, 100V-220V, 60Hz, 100-500RPM
SCILOGEX SK-O180-Pro Orbital LCD Digital Shaker, 83201005, 100-800 RPM, 100-220V, 50/60Hz
SCILOGEX SK-O330-Pro Orbital LCD Digital Shaker, 83201008, 30W,100V-220V, 60Hz, 100-500RPM
SCILOGEX Fixing Clip Platform 18900026, For 2.5Kg Linear/Orbital Shakers, Use with SK-O180/SK-L180
SCILOGEX Rotisserie Accessory, for 50ml x 24 Centrifuge Tubes Horizontal, 18900144
SCILOGEX Linear/Orbital Shaker Fixing Clip 18900030, For Use with 50ml Round Flasks
SCILOGEX Fixing Clip Platform 18900028, For 7.5Kg Linear/Orbital Shakers, For Various Flasks/Bottles
SCILOGEX Universal Platform 18900027, with 4 Adjustable Clamping Bars, For Various Flasks/Vessels
Benchmark Scientific Magic Clamp™ Universal Platform (SM) for Flasks & Tube Racks 9.5 x 11.5"
SCILOGEX Linear/Orbital Shaker Fixing Clip 18900029, For Use with 25ml Round Flasks
SCILOGEX Linear/Orbital Shaker Fixing Clip, 18900031, 100ml, Use with All Linear/Orbital Shakers