Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lift Safety Cut Resistant Staryarn Polyurethane Latex Glove, XL, GSL-12W1XL

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Lift Safety Cut Resistant Staryarn Polyurethane Latex Glove, XL, GSL-12W1XL

Item #: WBB875153

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-5 $12.00 ea.
6-10 $10.75 ea.
11+ $9.80 ea.
Product Information
Customer Review
Product Q&A
Accessories
Lift Safety Cut Resistant Staryarn Polyurethane Latex Glove, XL, GSL 12W1L

  • LIFT Cut Resistant Gloves are specifically designed for material handling where cut level glove properties are required. Ideal for Glass, Sheet Metal Work, Parts Assembly, Construction and General Duty.
  • LIFT Staryarn™ gloves are made from a seamless knitted premium engineered yarn shell with coated palm & fingertips and carry a certified EN388 Cut rating of 3
  • White spun 13 Gauge seamless knitted High-Density Polyethylene (HDPE) and Polyester liner
  • Grey Polyurethane (PU) palm dipping for excellent resistance to water and oil
  • Continuous knit cuff
  • EN Cut Level 3
  • Abrasion and Tear EN Level 4
  • Puncture EN Level 2

Product Specifications

    • COLORBlack/Gray
    • BRANDLift Safety
    • DESCRIPTIONStaryarn PU Dipped Gloves
    • MANUFACTURERS PART NUMBERGSL-12W1XL
    • MATERIAL(S)Seamless Knitted HDPE, Glass Fiber
    • PACKAGE QUANTITY1 Pair
    • SIZEXL
    • THICKNESS MIL--
    • TYPEPolyurethane Cut Resistant Gloves
    • CERTIFICATIONSEN388 Rated: 4342
    • CUT LEVEL3
    • LININGKnitted yarn
    • COATING MATERIALPolyurethane
    • ABRASIONEN Level 4
    • APPROVALSEN 388
    • CUFF STYLEKnit Wrist
    • USAGEWet and Dry Applications
    • EN3885
    • GAUGE13
    • THICKNESS--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.