Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dunlop® Purofort® Professional Full Safety Men's Work Boots, Size 15, Charcoal

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Dunlop® Purofort® Professional Full Safety Men's Work Boots, Size 15, Charcoal

Item #: WBB1452199

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 211.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Dunlop® Purofort® Professional Full Safety Men's Work Boots, Size 15, Charcoal

The original Purofort® boot with thermal insulation down to -4°F (-20°C), this boot offers all the features of Purofort®: shock absorption, durability and light weight. A wide tread for different surfaces and certified SRA non slip resistance. Equipped with steel toe cap and steel midsole for impact and penetration protection. This boot is equipped with antistatic properties.

Resistance:
  • Minerals
  • Animals & Plants Oils And Fats
  • Disinfectants
  • Fertilizer
  • Solvents
  • Various Chemicals

Product Specifications

    • BRANDDunlop®
    • MANUFACTURERS PART NUMBERE462043-15
    • DESCRIPTIONPurofort Professional Full Safety Boots
    • APPROVALS OR CERTIFICATIONSCSA Z195-09 SD PR, ASTM F2413-11 M I/75 C/75 SD PR
    • GENDERMens
    • PACKAGE QUANTITY1 Pair
    • STYLEKnee Boots
    • TYPEProtective Toe
    • MATERIALPolyurethane
    • COLOR FINISHCharcoal
    • SIZE15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.