Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dunlop® Purofort® Comfort Grip Full Safety Work Boots, Size 3, Blue

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Dunlop® Purofort® Comfort Grip Full Safety Work Boots, Size 3, Blue

Item #: WBB1452130

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $200.63 Save up to 2%
Price: $ 195.95
Product Information
Customer Review
Product Q&A
Accessories
Dunlop® Purofort® Comfort Grip Full Safety Work Boots, Size 3, Blue

The Dunlop® Purofort® Comfort Grip full safety is a specific work boot for the professional fishing sector specially equipped to deal with extreme weather and work conditions. It has a special, flat, anti-slip outsole profile that offers excellent slip resistance to allow you to work safely on wet, slippery and dirty floors on fishing boats and in fish market environments. The smooth shaft is dirt-repellent and easy to clean. The excellent cold insulation provides a lot of wearing comfort. Features a protective steel toecap and steel midsole for impact and penetration protection.

Resistance:
  • Minerals
  • Animals & Plants Oils And Fats
  • Disinfectants
  • Fertilizer
  • Solvents
  • Various Chemicals

Product Specifications

    • BRANDDunlop®
    • MANUFACTURERS PART NUMBERE262673-3
    • DESCRIPTIONPurofort Comfort Grip Full Safety Boots
    • APPROVALS OR CERTIFICATIONSEN ISO 20345:2011 S5 CI SRA
    • GENDERMens
    • PACKAGE QUANTITY1 Pair
    • STYLEKnee Boots
    • TYPEProtective Toe
    • MATERIALPolyurethane
    • COLOR FINISHBlue
    • SIZE3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.