Securall® Additional Explosion-Proof Light w/Photocell Exterior
See all 6 items in product family

Securall® Additional Explosion-Proof Light w/Photocell Exterior

Item #: WBB463354

Usually ships in 36 to 39 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 810.00
Product Information
Customer Review
Product Q&A
Accessories
Exterior (option only available if interior light is purchased) 150 Watt medium base incandescent fixture constructed of corrosion resistant-copper-free aluminum die-cast with baked powder coat epoxy finish. Wall mount with guard and suitable for Class 1, Division 1 Locations (120 Volt, 1.25 Amps, UL Listed).

Customized building options and additional accessories must be purchased with building for manufacturer installation.

NOTE: Building may require State Approval. Please check with your Local Authorities (ie: Fire Marshall) to determine if State Approval and/or State Seal are required. Additional charges and lead times may apply.

Product Specifications

    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDSecurall Products
    • CONSTRUCTIONSteel
    • DESCRIPTIONAdditional Explosion-Proof Light w/Photocell
    • FOR USE WITHAll Securall Hazmat Buildings
    • MANUFACTURER INSTALLATIONY
    • MANUFACTURERS PART NUMBEROP00002W/01-LED
    • TYPEExterior
    • WEIGHT LBS50 (22.73 kg)
    • APPROVAL/REGULATIONSUL Approved

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed