Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Bandages & Dressings

Bandages and dressings play important roles in wound care, offering essential protection, support, and a conducive environment for healing. Their significance spans across diverse industries such as healthcare, sports, emergency response, and more. Designed to be breathable and stretchable, they foster a healthier wound environment and mitigate the risk of infection, contributing to effective wound management and recovery.
170 Results

Ships From Canada

Availability

Special Price

Type

View All Type
View All Number Of Pieces
View All Size
View All Length
View All Brand
View All Width
View All Material
170 Results
Compare
19
19
Minimum purchase quantity is 19
$5.30
Ships in 5 Business Days

Length

2-1/2

Width

1

Package Quantity

50/Box

Material

Plastic & Fabric

Compare
24
24
Minimum purchase quantity is 24
$4.59
Ships in 5 Business Days

Length

9

Width

2

Package Quantity

12/Bag

Material

Gauze

Compare
5
5
Minimum purchase quantity is 5
$23.00
Ships in 5 Business Days

Length

5

Width

6

Package Quantity

100/Box

Material

Gauze

Compare
73
73
Minimum purchase quantity is 73
$1.59
Ships in 5 Business Days

Length

1-3/4

Width

1-3/4

Package Quantity

1

Material

Fabric

Compare
14
14
Minimum purchase quantity is 14
$7.10
Ships in 5 Business Days

Length

3

Width

2

Package Quantity

50/Box

Material

Fabric

Compare
1
1
$126.95
Ships in 5 Business Days