Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

WallPro Twin Black Post Retracting Belt Barrier, 7.5 Ft. Red Belt

WallPro Twin Black Post Retracting Belt Barrier, 7.5 Ft. Red Belt

Item #: WBB1424013

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • Black/Yellow
  • Red
  • Blue
  • Red/White
  • Yellow

Red

$159.04 up to 29% OFF

Price: $112.95

Quantity

Customers Also Viewed

WallPro Twin Black Post Retracting Belt Barrier, 7.5 Ft. Red Belt

The WallPro Twin is a wall mounted retracting belt barrier featuring a unique Twin Belt configuration. Two belts increase the visibility of the barrier and restrict pedestrians from ducking under the belt. The single piece construction has a lower cost than two individual wall mounts and is easier to install. The unit's steel housing provides the durability needed for working environments and the compact design will not create an obstruction in restricted spaces such as corridors and doorways. Belt lengths are available in 7.5',10', 13', 15'.

Product Specifications

  • WIDTH INCHES4-1/2 (11.43 cm)
  • DEPTH INCHES3-1/2 (8.89 cm)
  • HEIGHT INCHES16 (40.64 cm)
  • COLOR FINISHBlack Powder Coat
  • BRANDQueue Solutions
  • DESCRIPTIONWallPro Twin Retracting Belt Barrier
  • ASSEMBLYAssembled
  • BELT COLORRed
  • BELT LENGTH FEET7-1/2 (2.29 m)
  • CONSTRUCTIONSteel
  • HARDWARE INCLUDEDYes
  • ATTACHMENTReceiver
  • MANUFACTURERS PART NUMBERWMTwin350B-RD75
  • BELT MATERIALNylon
  • PACKAGE QUANTITY1
  • WEIGHT LBS3.6 (1.64 kg)
  • BELT MESSAGE--
  • POST DIAMETER INCHES2-1/2 (6.35 cm)
  • POST HEIGHT INCHES16 (40.64 cm)
  • MOUNT TYPEWall Mount
  • POST COLORBlack
  • SERIESWallPro Twin
  • APPLICATIONIndoor/Outdoor
  • LIMITED WARRANTY3 Years
  • BELT WIDTH INCHES2 (5.08 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

WallPro Twin Black Post Retracting Belt Barrier, 7.5 Ft. Red/White Belt

Item #: B1424014

Not Yet Rated

Usually ships in 7 to 10 days (ships from US)

$121.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WallPro Twin Black Post Retracting Belt Barrier, 7.5 Ft. Red Belt

WallPro Twin Black Post Retracting Belt Barrier, 7.5 Ft. Red Belt

Item #: WBB1424013

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top