Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WallPro Twin Black Post Retracting Belt Barrier, 13 Ft. Red Belt
See all 145 items in product family

WallPro Twin Black Post Retracting Belt Barrier, 13 Ft. Red Belt

Item #: WBB1423998

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $186.25 Save up to 33%
Price: $ 124.95
Product Information
Customer Review
Product Q&A
Accessories
WallPro Twin Black Post Retracting Belt Barrier, 13 Ft. Red Belt

The WallPro Twin is a wall mounted retracting belt barrier featuring a unique Twin Belt configuration. Two belts increase the visibility of the barrier and restrict pedestrians from ducking under the belt. The single piece construction has a lower cost than two individual wall mounts and is easier to install. The unit's steel housing provides the durability needed for working environments and the compact design will not create an obstruction in restricted spaces such as corridors and doorways. Belt lengths are available in 7.5',10', 13', 15'.

Product Specifications

    • WIDTH INCHES4-1/2 (11.43 cm)
    • DEPTH INCHES3-1/2 (8.89 cm)
    • HEIGHT INCHES16 (40.64 cm)
    • COLOR FINISHBlack
    • BRANDQueue Solutions
    • DESCRIPTIONWallPro Twin Retracting Belt Barrier
    • ASSEMBLYAssembled
    • BELT COLORRed
    • BELT LENGTH FEET13 (3.96 m)
    • CONSTRUCTIONPowder Coated Steel
    • MOUNT TYPEWall Mount
    • ATTACHMENTReceiver
    • SERIESWallPro Twin
    • APPLICATIONIndoor/Outdoor
    • POST HEIGHT INCHES16 (40.64 cm)
    • BELT WIDTH INCHES2 (5.08 cm)
    • POST COLORBlack
    • PACKAGE QUANTITY1
    • HARDWARE INCLUDEDYes
    • BELT MATERIALNylon
    • POST DIAMETER INCHES2-1/2 (6.35 cm)
    • MANUFACTURERS PART NUMBERWMTwin400B-RD130
    • WEIGHT LBS3.6 (1.64 kg)
    • LIMITED WARRANTY3 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.