Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WeatherMaster Twin Black Post Retracting Belt Barrier, ADA Compliant, 11 Ft. Black Belt

Rollover image to zoom in

Click image to enlarge

See all 262 items in product family

WeatherMaster Twin Black Post Retracting Belt Barrier, ADA Compliant, 11 Ft. Black Belt

Item #: WBB1423965

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $299.23 Save up to 33%
Price: $ 200.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
WeatherMaster Twin Black Post Retracting Belt Barrier, ADA Compliant, 11 Ft. Black Belt

WeatherMaster Twin is a tough, portable barrier ideal for creating outdoor waiting lines or restricting access to temporary work areas. The lower belt restricts pedestrians from ducking under the belt, provides guidance for the visually impaired using a cane and makes this product ADA (Americans with Disabilities Act) compliant. WeatherMaster's stainless steel post features a two piece construction which allows the lower belt mechanism to be easily replaced in the field and unscrews from the base so the unit can be stored flat when not in use. With a recycled rubber base and powder coated stainless steel post the WeatherMaster is designed for outdoors use. The unique two piece construction allows the bottom belt to be replaced and the post unscrews from the base so the unit can be stored flat when not in use.

Product Specifications

    • BASE DIAMETER INCHES19 (48.26 cm)
    • BASE STYLEHexagon with Carry Handles
    • BRANDQueue Solutions
    • DESCRIPTIONWeatherMaster Twin Retracting Belt Barrier
    • ASSEMBLYUnassembled
    • BELT COLORBlack
    • BELT LENGTH FEET11 (3.35 m)
    • APPLICATIONOutdoor
    • MANUFACTURERS PART NUMBERWMRTwin250B-BK110
    • BELT MATERIALNylon
    • BASE MATERIALRecycled Rubber
    • NUMBER OF BELTS2
    • STYLEFreestanding
    • LIMITED WARRANTY3 Years
    • BELT MESSAGE--
    • BELT WIDTH INCHES2 (5.08 cm)
    • BASE COLOR FINISHBlack
    • POST DIAMETER INCHES2-1/2 (6.35 cm)
    • TYPERetractable Belt Stanchion
    • POST HEIGHT INCHES40 (101.6 cm)
    • MESSAGE--
    • POST CONSTRUCTIONStainless Steel
    • POST COLORBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.