Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Banner Stakes PLUS Plastic Stanchion/Stake, 22"- 42" Adjustable Height, Yellow, 5/PK

Rollover image to zoom in

Click image to enlarge

See all 92 items in product family

Banner Stakes PLUS Plastic Stanchion/Stake, 22"- 42" Adjustable Height, Yellow, 5/PK

Item #: WBB1606189

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 255.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Banner Stakes PLUS Plastic Stanchion/Stake, 22"- 42" Adjustable Height, Yellow, 5/PK

Features:
  • Stanchion has twist-off removable spike for dual purpose use (in soft ground surfaces with spike or in base by removing spike)
  • Colors are all OSHA Compliant
  • Telescoping stanchion that adjusts from 22"-42"
  • Suitable for indoor/outdoor use
  • Rust-Proof

Product Specifications

    • HEIGHT INCHES22-42
    • COLOR FINISHYellow
    • BASE STYLE--
    • BRANDBanner Stakes
    • DESCRIPTIONPLUS Banner Stake
    • BELT LENGTH FEET--
    • MOUNT TYPEStake for Ground Insertion
    • SERIESPLUS
    • POST HEIGHT INCHES22 - 42
    • INCLUDES5 PLUS Stakes
    • POST COLORYellow
    • PACKAGE QUANTITY5
    • MESSAGE--
    • MANUFACTURERS PART NUMBERPL4019
    • POST CONSTRUCTIONPlastic
    • FOR USE WITHBanner Stakes PLUS Banner Head, Banner Base & Wall Mount Kit Only
    • BELT MESSAGE--
    • TYPEStanchion Stake

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.