Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Banner Stakes PLUS Plastic Banner Base, Black, 5/PK

Rollover image to zoom in

Click image to enlarge

See all 92 items in product family

Banner Stakes PLUS Plastic Banner Base, Black, 5/PK

Item #: WBB1606195

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 304.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Banner Stakes PLUS Plastic Banner Base, Black, 5/PK

Features:
  • Low-profile Base for enhanced image
  • Base can be filled up to 18 lbs with water or 30lb with sand for greater stability
  • Base includes tethered screw plug to keep water or sand sealed inside
  • Stanchion/Stake secures into Base with twist-lock system
  • Bases custom designed to fit Banner Stakes "PLUS" only
  • Funnel included in 5 packs
  • Suitable for indoor/outdoor use
  • Rust-Proof

Product Specifications

    • LENGTH INCHES15 (38.1 cm)
    • HEIGHT INCHES4-3/4 (12.07 cm)
    • COLOR FINISHBlack
    • BASE STYLEFillable
    • BRANDBanner Stakes
    • DESCRIPTIONPLUS Banner Base
    • BELT LENGTH FEET--
    • SERIESPLUS
    • INCLUDES5 Bases, Funnel
    • POST COLOR--
    • PACKAGE QUANTITY5
    • MESSAGE--
    • MANUFACTURERS PART NUMBERPL4025
    • FOR USE WITHBanner Stakes PLUS Banner Stake, Banner Head & Wall Mount Kit Only
    • BELT MESSAGE--
    • TYPEStanchion Base

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.