Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Banner Stakes PLUS Banner Head, 15' Banner, Blank Orange Polyester Banner

Rollover image to zoom in

Click image to enlarge

See all 92 items in product family

Banner Stakes PLUS Banner Head, 15' Banner, Blank Orange Polyester Banner

Item #: WBB1606175

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 68.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Banner Stakes PLUS Banner Head, 15' Banner, Blank Orange Polyester Banner

Features:
  • Banner Head includes a 15' removable/interchangeable retractable belt
  • Belt is 2-1/2" wide and made of polyester woven fabric that won't fray or pucker
  • Heads secure onto PLUS stanchion with push pin lock system for added stability and security
  • Suitable for indoor/outdoor use
  • Banner Head is made of durable plastic with SS components
  • Rust-Proof

Product Specifications

    • LENGTH INCHES3-1/4 (8.26 cm)
    • HEIGHT INCHES6-5/8 (16.83 cm)
    • COLOR FINISHOrange
    • BASE STYLE--
    • BRANDBanner Stakes
    • DESCRIPTIONPLUS Banner Head
    • BELT COLOROrange
    • BELT LENGTH FEET15 (4.57 m)
    • SERIESPLUS
    • INCLUDES1 Retractable Belt
    • NUMBER OF BELTS1
    • BELT WIDTH INCHES2-1/2 (6.35 cm)
    • POST COLOR--
    • PACKAGE QUANTITY1
    • MESSAGE--
    • MANUFACTURERS PART NUMBERPL4064
    • FOR USE WITHBanner Stakes PLUS Banner Stake, Banner Base & Wall Mount Kit Only
    • BELT MESSAGE--
    • TYPEStanchion Head

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.