x

Take 15% off your entire order!

Offer applied at checkout

+

INCOM® Safety Tape Solid Yellow, 3"W x 108'L, 1 Roll

INCOM® Safety Tape Solid Yellow, 3"W x 108'L, 1 Roll

Item #: WB419102

(5)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Yellow
  • Red

Yellow

Price: $13.50

Quantity

Customers Also Viewed

WARNING TAPE
SOLID

Pressure sensitive adhesive tape is impervious to weather, temperature and abrasion. Easy to apply. Sticks to any clean, dry surface: concrete, wood, metal, paint, etc. Section off aisles, lanes and safety areas. Eye-catching solution to help identify potential hazardous areas. Use on fire doors, handrails, electrical equipment, low beams, loading docks, warehouse floors, etc. Helps you meet OSHA requirements.

  • LENGTH FEET 108 (32.92 m)
  • WIDTH INCHES 3 (7.62 cm)
  • COLOR FINISH Yellow
  • BRAND Incom Manufacturing
  • CONSTRUCTION Vinyl
  • DESCRIPTION Solid Marking Tape
  • MANUFACTURERS PART NUMBER PST310
  • PACKAGE QUANTITY 1
  • STYLE Solid
  • THICKNESS MIL 6
  • TYPE Marking Tape
  • Base Model Number 419102
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: KODI

    Date: April 23, 2019

    awesome
    Your review:
    fast service
  • Reviewer: Ron

    Date: April 23, 2019

    Excellent Buy
    Your review:
    This item is exactly as I expected; smooth,and colorful with a slight bit of stretch.
  • Reviewer: BENNIE

    Date: April 23, 2019

    Versitle
    Your review:
    Used on shop floor to identify work area. Easy to install on the floor if you have 2 people.
  • Reviewer: LINDA

    Date: April 23, 2019

    safety tape
  • Reviewer: CHARLIE

    Date: April 23, 2019

    PARTS MANAGER
    Your review:
    SUPER PRODUCT, WE HAVE USED THIS FOR YEARS TO MARK OUR BOAT INVENTORY
Product Q & A

There are 1 questions and 1 answer for this product.

  • what mil thickness is this tape?

    Question Asked By: GREG, February 26, 2015

    Answer This Question

    Question Answered By:

    • Product Expert, February 26, 2015

      6 mil

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
INCOM® Safety Tape Solid Yellow, 3"W x 108'L, 1 Roll

INCOM® Safety Tape Solid Yellow, 3"W x 108'L, 1 Roll

Item #: WB419102

The item above has been added to your shopping list:

List name

Save Item to

Select List

    INCOM® Safety Tape Solid Yellow, 3"W x 108'L, 1 Roll
    INCOM® Safety Tape Solid Yellow, 3"W x 108'L, 1 Roll
    INCOM® Safety Tape Solid Yellow, 3"W x 108'L, 1 Roll
    INCOM® Safety Tape Solid Yellow, 3"W x 108'L, 1 Roll
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant